Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1/4 in
Mfr # 0319-04-SS
Zoro # G111376077
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tube Sleeve
- Fitting Material Stainless Steel
- Fitting Size 1/4 in
- Fitting Connection Type JIC
- Overall Length 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 0319-04-SS
- Zoro # G111376077
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Overall Length | 0.41 in |
Hose Fitting A Size | 1/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC |
Standards | SAE, SAE J514/JIC |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Ball Bearing (C066342)
- ENVIROTEC Motor, 277V, 1/13 HP, 1-Phase (PM-02-0022)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-871)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-06-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, Straight (1404-08-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe, Tee (5605-06-06-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Female Jic Swivel, 90 deg Elbow (6500-16-16-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Male Pipe, 90 deg Elbow (2501-08-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Pipe X 2" Male Pipe, Hex Nipple (5404-32-32)
- TOMPKINS Hydraulic Fitting-Steel08FORFSX-08MP (FF6505-08-08)
- Brennan Industries Hydraulic Hose Adapters & Plugs