Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1/4 in
Mfr # 0318-04-SS
Zoro # G411376098
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tube Sleeve
- Fitting Material Stainless Steel
- Fitting Size 1/4 in
- Fitting Connection Type JIC
- Thread Size 7/16"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 0318-04-SS
- Zoro # G411376098
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 7/16"-20 |
Overall Length | 0.61 in |
Hose Fitting A Size | 1/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC |
Standards | SAE, SAE J514/JIC |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- CARLISLE Belt, 4L480 (4L480)
- DAYTON BX58 Cogged V-Belt, 61 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L274 (6L274)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel (1405-06-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 1/2" Female Pipe, Straight (2405-12-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-06-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Female Pipe, Straight (2405-10-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-08-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/2" Female Pipe Swivel, Straight (1404-06-08)
- Brennan Industries Hydraulic Hoses & Fittings