Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.38 in L
Mfr # 6500-08-08-SS
Zoro # G511376066
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6500-08-08-SS
- Zoro # G511376066
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 3/4"-16 |
Overall Length | 1.38 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG3)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 378990, 76 micron, Outside-In (MF0066346)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Pipe, Straight (2404-06-04)
- BRENNAN INDUSTRIES Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel, 90 deg Elbow (1502-06-06-FG)
- BRENNAN INDUSTRIES 32FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-32-20)
- BRENNAN INDUSTRIES Adapter 5/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, Straight (6900-10-06-O)
- BRENNAN INDUSTRIES Fittings, 1/2" Male Adjusta O Ring Boss (6901-08-08-NWO-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.14In (2061-6-4S)
- Brennan Industries Hydraulic Hose Adapters & Plugs