Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.37 in L
Mfr # 2403-05-05-SS
Zoro # G111376091
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 2403-05-05-SS
- Zoro # G111376091
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Thread Size | 1/2"-20 |
Overall Length | 1.37 in |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Gender | Male |
Includes O-Ring | No |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Coupler, 1/4" FNPT (S-1803)
- NSK NSK 6311Z, 6300 Series Single Row Deep Groove Ball Bearing (6311Z)
- IDEAL-TRIDON MicroGear 62M Series Worm Gear Hose Clamp, Stainless Steel (6260450)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (056B17D5331)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Jic, Straight (2403-12-12)
- BRENNAN INDUSTRIES 06MP-06FP Straight Expander, 2PK (5405-06-06)
- BRENNAN INDUSTRIES Adapter 1-1/2" Male Pipe X 3/4" Female Pipe, Reducer Bushing (5406-24-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Pipe, 90 deg Elbow (5504-08-08-FG)
- BRENNAN INDUSTRIES Adapter 3/8" Female O-Ring Boss X 3/8" Female O-Ring Boss, Straight (6425-06-06)
- BRENNAN INDUSTRIES 16FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-16-20)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MJ (2403-06-04)
- Brennan Industries Hydraulic Hoses & Fittings