Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.37 in L
Mfr # 2403-04-04-SS
Zoro # G111376084
product price: $10.95
/ea
Sold in multiples of 2 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 2403-04-04-SS
- Zoro # G111376084
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 7/16"-20 |
Overall Length | 1.37 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Connection Type | JIC |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Includes O-Ring | No |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID 3/4" ID x 10 ft NBR Gasoline Pump Hose 200 PSI BK (22762481101)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- DDS Shaft Seal, 65 x 110 x 10 mm., SC, Nitrile Rubber (6511010SC)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3Q3V80 (3Q3V80)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 3/4" Male Pipe, Straight (2404-16-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Female Pipe X 3/4" Female Pipe Swivel (1405-12-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-04-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 3/8" Female Pipe Swivel, Straight (1404-08-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Jic Swivel, Straight (6505-16-16)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Pipe Swivel, 90 deg Elbow (1501-16-16-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/4" Male Pipe, Straight (6401-06-04-O)
- Brennan Industries Hydraulic Hose Adapters & Plugs