Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.28 in L
Mfr # 6502-08-08-SS
Zoro # G711376088
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 6502-08-08-SS
- Zoro # G711376088
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 3/4"-16 |
Overall Length | 1.28 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Gender | Female |
Includes O-Ring | No |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | JIC |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6MP6)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- B B MANUFACTURING Ex2-15/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-15/16)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in L (6500-04-04-SS)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1501-08-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel (1405-06-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male O-Ring Boss X 3/4" Female Pipe, Straight (6405-12-12-O)
- BRENNAN INDUSTRIES 40MP-32FP Reducer Bushing (5406-40-32)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 1/2" Female Pipe, Straight (2405-12-08)
- TOMPKINS Hydraulic Fitting-Steel10 BEADED STEM-08MOR 90 (4601-10-08)
- Brennan Industries Hydraulic Hose Adapters & Plugs