Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.23 in L
Mfr # 6400-05-05-O-SS
Zoro # G211376069
product price: $12.35
/ea
Sold in multiples of 2 for $24.70
$24.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type JIC x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6400-05-05-O-SS
- Zoro # G211376069
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Thread Size | 1/2"-20 |
Overall Length | 1.23 in |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x ORB |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Includes O-Ring | Yes |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | ORB |
Hose Fitting A Gender | Male |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R18D10G, Return Line, 10 micron, Inside-Out (MF0063615)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42506N-506)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Pipe X 1/4" Female Jic Swivel, 90 deg Elbow (6501-04-04-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-04-08-FG)
- BRENNAN INDUSTRIES 16FJ-12MJ Straight Reducer (1Pc/Rigid) (2406-16-12)
- BRENNAN INDUSTRIES Adapter 3/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, 90 deg Elbow (6901-06-06-NWO-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Pipe X 1" Female Pipe, Reducer Bushing (5406-32-16)
- BRENNAN INDUSTRIES 32FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-32-20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X08X08)
- Brennan Industries Hydraulic Hose Adapters & Plugs