Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1/2 in
Mfr # 0319-08-SS
Zoro # G711376101
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tube Sleeve
- Fitting Material Stainless Steel
- Fitting Size 1/2 in
- Fitting Connection Type JIC
- Standards SAE, SAE J514/JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 0319-08-SS
- Zoro # G711376101
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Overall Length | 0.56 in |
Hose Fitting A Size | 1/2 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC |
Standards | SAE, SAE J514/JIC |
Includes O-Ring | No |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH72)
- TACO Pump Motor, 1/8 hp, 115V AC (110-185RP)
- DIXON K-Series F, ORB 1-1/16", Coupler 3/4", ST (6KOF6)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA56-100E)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 3/4" Male Pipe, Straight (2404-20-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Pipe Swivel, Straight (1404-16-16)
- BRENNAN INDUSTRIES Fittings, 1/2" Male Adjusta O Ring Boss (6901-08-08-NWO-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-12-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-06-04-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-08-06-FG)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X32)
- Brennan Industries Hydraulic Hose Adapters & Plugs