Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1/2 in
Mfr # 0318-08-SS
Zoro # G111376046
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tube Sleeve
- Fitting Material Stainless Steel
- Fitting Size 1/2 in
- Fitting Connection Type JIC
- Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 0318-08-SS
- Zoro # G111376046
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 3/4"-16 |
Overall Length | 0.85 in |
Hose Fitting A Size | 1/2 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC |
Standards | SAE, SAE J514/JIC |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71903591M)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 10" Stroke (WWCL2010-S)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Pipe, Straight (2405-08-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 3/8" Male Pipe, 90 deg Elbow (2501-04-06-FG)
- BRENNAN INDUSTRIES Adapter 1-1/2" Male Pipe X 3/4" Female Pipe, Reducer Bushing (5406-24-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-08-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- BRENNAN INDUSTRIES 20 JIC Cap (0304-C-20)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- Brennan Industries Hydraulic Hose Adapters & Plugs