Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.17 in L
Mfr # 2503-10-08-SS
Zoro # G011376061
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type JIC x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 2503-10-08-SS
- Zoro # G011376061
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Thread Size | 1/2"-14, 7/8"-14 |
Overall Length | 1.17 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x NPTF |
Max. Working Pressure @ 70 F | 5,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Connection Type | NPTF |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Hose Fitting B Gender | Male |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE409100, 150 micron, Outside-In (MF0066317)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- SUPCO FHP V Belt, 3L270 (3L270)
- GLOBAL G2SC-162-SS Two-Piece Clamping Collar (G2SC-162-SS)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-06-06)
- BRENNAN INDUSTRIES Adapter 3/4" Male O-Ring Boss X 5/8" Female O-Ring Boss, Reducer (6410-12-10-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 3/4" Male Pipe, Straight (2404-16-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Male Pipe, 90 deg Elbow (2501-16-16-FG)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe Swivel, 90 deg Elbow (6901-08-08-NWO-FG)
- BRENNAN INDUSTRIES 06FJ-08MJ Straight Reducer (2406-06-08)
- TOMPKINS Hydraulic Fitting-Steel12FP-12FP (5000-12-12)
- Brennan Industries Hydraulic Hoses & Fittings