Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.06 in L
Mfr # 6500-05-05-SS
Zoro # G411376050
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6500-05-05-SS
- Zoro # G411376050
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Thread Size | 1/2"-20 |
Overall Length | 1.06 in |
Hose Fitting A Size | 5/16 in |
Hose Fitting B Size | 5/16 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | JIC |
Includes O-Ring | No |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Gender | Female |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pl30 Maintenance Kit (1WF50)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator, 3/4 in PTF Port, 212 SCFM Flow Rate (B74G-6MG-MB)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635-BXN)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H200 (700H200G)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe, Reducer Bushing (5406-06-04)
- BRENNAN INDUSTRIES 06MP-08FP Straight Expander, 2PK (5405-06-08)
- BRENNAN INDUSTRIES Adapter 1-1/2" Female Pipe X 1-1/2" Female Jic Swivel, Straight (6506-24-24)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-06-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Female Pipe, Straight (2405-16-16)
- BRENNAN INDUSTRIES 24 JIC Cap (0304-C-24)
- TOMPKINS Hydraulic Fitting-International08MJ-08MBSPP 45 (3802-08-08)
- Brennan Industries Hydraulic Hose Adapters & Plugs