Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.05 in L
Mfr # 6802-04-04-NWO-SS
Zoro # G011376047
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6802-04-04-NWO-SS
- Zoro # G011376047
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 7/16"-20 |
Overall Length | 1.05 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x ORB |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | ORB |
Hose Fitting B Gender | Male |
Includes O-Ring | Yes |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NACHI 5200 Series Double Row Angular Contact, 5210-2NS (5210-2NS)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (80-1R X 10FT)
- DAYTON 2/3V560 Banded V-Belt, 56-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X905)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Male JIC (6600-04-04-04-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 3/8" Female Pipe, Reducer Bushing (5406-16-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Female Jic Swivel, 90 deg Elbow (6500-12-12-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, Straight (2404-04-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-10-08-FG)
- BRENNAN INDUSTRIES Adapter 3/8" Female O-Ring Boss X 3/8" Female O-Ring Boss, Straight (6425-06-06)
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP 90 (6501-06-04)
- Brennan Industries Hydraulic Hoses & Fittings