Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.03 in L
Mfr # 6801-04-04-NWO-SS
Zoro # G411376104
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6801-04-04-NWO-SS
- Zoro # G411376104
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 7/16"-20 |
Overall Length | 1.03 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x ORB |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Includes O-Ring | Yes |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | ORB |
Hose Fitting B Gender | Male |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D39B03GV, Pressure Line, 3 micron (ZX-D39B03GV)
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length (RODSS15)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x132" (5VX1320)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU07)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-08-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 3/8" Female Pipe Swivel, Straight (1404-08-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Pipe, 90 deg Elbow (5504-08-08-FG)
- BRENNAN INDUSTRIES Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel, 90 deg Elbow (1502-06-06-FG)
- BRENNAN INDUSTRIES 32FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-32-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-04-06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X04X04)
- Brennan Industries Hydraulic Hose Adapters & Plugs