Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1 in x 1 in
Mfr # 6502-16-16-SS
Zoro # G111376114
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6502-16-16-SS
- Zoro # G111376114
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Thread Size | 1-5/16"-12 |
Overall Length | 1.75 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 3,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | JIC |
Hose Fitting B Gender | Female |
Includes O-Ring | No |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3658)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- LUBRIPLATE Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40 (L0085-098)
- FASCO D235 3.3", 1/12 Hp, 115V, 1500 (D235)
- BRENNAN INDUSTRIES 48 O-Ring Face Flange Plug Code 61 (1724-48)
- BRENNAN INDUSTRIES 24FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-24-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/2" Male Pipe X 1" Female Pipe, Reducer Bushing (5406-24-16)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe, Tee (5605-06-06-06-FG)
- BRENNAN INDUSTRIES 02MP-04FP Straight Expander, 3PK (5405-02-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-04-06)
- TOMPKINS Hydraulic Fitting-Stainless06MOR-04MP-SS (SS-6401-06-04-FG)
- Brennan Industries Hydraulic Hoses & Fittings