Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1 in x 1 in
Mfr # 2503-16-16-SS
Zoro # G211376076
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 2503-16-16-SS
- Zoro # G211376076
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Thread Size | 1-11-1/2, 1-5/16"-12 |
Overall Length | 1.48 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x NPTF |
Max. Working Pressure @ 70 F | 3,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | NPTF |
Includes O-Ring | No |
Hose Fitting A Gender | Male |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERPLUG PROXT Masterplug 60 ft. L PVC Cord Reel (OMA601114G4SL-A)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D010ON, Pressure Line, 10 micron, Outside-In (MF0060374)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (30682-6-6)
- ENERPAC A21, 5 ton RC Cylinder Attachment, Base Attachment (A21)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-06-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/2" Male Pipe X 1-1/2" Female Pipe Swivel (1404-24-24)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Pipe X 1" Female Pipe, Reducer Bushing (5406-32-16)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Pipe Swivel, Straight (1404-16-16)
- BRENNAN INDUSTRIES 32FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-32-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1/2" Female Pipe, Reducer Bushing (5406-16-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Pipe X 1/4" Female Jic Swivel, 90 deg Elbow (6501-04-04-FG)
- Brennan Industries Hydraulic Hoses & Fittings