Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1 in x 1 in
Mfr # 2404-16-16-SS
Zoro # G111376060
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 2404-16-16-SS
- Zoro # G111376060
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Thread Size | 1-11-1/2, 1-5/16"-12 |
Overall Length | 2.3 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x NPTF |
Max. Working Pressure @ 70 F | 3,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Includes O-Ring | No |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPTF |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 45mm x 75mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6009-2RS KBC)
- FAG BEARINGS FAG 6304 2RS C3, Deep Groove BBear, Single Row 90Mm (6304 2RS C3)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37600H)
- BESTORQ Aftermarket replacement for 1171018 TORO 20339 Belt for Drive, 3LK320 (3LK320)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-08-12-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 3/8" Female Pipe, Reducer Bushing (5406-16-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Pipe X 1-1/4" Male Pipe, Hex Nipple (5404-20-20)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.03 in L (6801-04-04-NWO-SS)
- BRENNAN INDUSTRIES 06FJ-08MJ Straight Reducer (2406-06-08)
- BRENNAN INDUSTRIES Adapter 3/4" Male O-Ring Boss X 5/8" Female O-Ring Boss, Reducer (6410-12-10-O)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- Brennan Industries Hydraulic Hose Adapters & Plugs