Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1 in L
Mfr # 6500-04-04-SS
Zoro # G111376039
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6500-04-04-SS
- Zoro # G111376039
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 7/16"-20 |
Overall Length | 1 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | JIC |
Includes O-Ring | No |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Male |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 299.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU1)
- LINCOLN LUBRICATION HD HyDriveaulic Coupler (5845)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FJ10)
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- BRENNAN INDUSTRIES Adapter 1-1/2" Male Pipe X 3/4" Female Pipe, Reducer Bushing (5406-24-12)
- BRENNAN INDUSTRIES 06MP-04FP Straight Expander, 2PK (5405-06-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-04-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-10-12-FG)
- BRENNAN INDUSTRIES Fittings, 1/4" Male- 1/4" Female Swivel S (FS6602-04-04-04-FG)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.45 in L (6801-08-08-NWO-SS)
- TOMPKINS Hydraulic Fitting-International06MBSPP-06MP 90 (3828-06-06)
- Brennan Industries Hydraulic Hose Adapters & Plugs