Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1 in
Mfr # 0318-16-SS
Zoro # G411376067
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Material Stainless Steel
- Fitting Size 1 in
- Fitting Connection Type JIC
- Thread Size 1-5/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 0318-16-SS
- Zoro # G411376067
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1-5/16"-12 |
Overall Length | 1.13 in |
Hose Fitting A Size | 1 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC |
Standards | SAE, SAE J514/JIC |
Includes O-Ring | No |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L099/L100, Buna N (L099N)
- NTN NTN 6203ZC3, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203ZC3)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1054)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 8 Ribs Wide - 240J8 (240J8)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Pipe Swivel, Straight (1404-16-16)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/2" Female Pipe Swivel, Straight (1404-06-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Pipe, Tee (5605-08-08-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-08-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-08-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-04-08-FG)
- EATON AEROQUIP Adpt, ORS-ORS, 9/16-18, M/F El (FF2098T0404S)
- Brennan Industries Hydraulic Hoses & Fittings