Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 0.95 in L
Mfr # 2503-08-06-SS
Zoro # G511376042
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 2503-08-06-SS
- Zoro # G511376042
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 3/4"-16, 3/8"-18 |
Overall Length | 0.95 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x NPTF |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Includes O-Ring | No |
Hose Fitting B Connection Type | NPTF |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON PXW2AGDL20, Pressure Line, 20 micron (ZX-PXW2AGDL20)
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (VCJ 1 1/2)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Jic, Straight (2403-08-08)
- BRENNAN INDUSTRIES 24 JIC Cap (0304-C-24)
- BRENNAN INDUSTRIES 16FJ-12MJ Straight Reducer (1Pc/Rigid) (2406-16-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Pipe X 1" Female Pipe, Reducer Bushing (5406-32-16)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in x 1 in (6400-16-16-O-SS)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP (6505-20-20)
- Brennan Industries Hydraulic Hose Adapters & Plugs