Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 0.94 in L
Mfr # 6502-04-04-SS
Zoro # G711376064
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 6502-04-04-SS
- Zoro # G711376064
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 7/16"-20 |
Overall Length | 0.94 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Connection Type | JIC |
Includes O-Ring | No |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide HdRF206-30/1-H-56C Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF206-30/1-H-56C)
- SHURHOLD Snap Stick Snap & Zipper Lubricant (251)
- DAYTON 3L520 V-Belt, 52" Outside Length, 3/8" Top Width, 1 Ribs (3L520)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Male Pipe, Straight (6401-08-08-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Female Pipe, Straight (2405-16-16)
- BRENNAN INDUSTRIES 16FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-16-20)
- BRENNAN INDUSTRIES Adapter 3/8" Female O-Ring Boss X 3/8" Female O-Ring Boss, Straight (6425-06-06)
- BRENNAN INDUSTRIES 06MP-08FP Straight Expander, 2PK (5405-06-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Jic, Straight (2403-06-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 3/8" Female Pipe, Straight (6405-08-06-O)
- Brennan Industries Hydraulic Hose Adapters & Plugs