Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 0.86 in L
Mfr # 2503-06-04-SS
Zoro # G511376080
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type JIC x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 2503-06-04-SS
- Zoro # G511376080
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 1/4"-18, 9/16"-18 |
Overall Length | 0.86 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x NPTF |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting A Gender | Male |
Includes O-Ring | No |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPTF |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-XBC)
- MITSUBOSHI 2/B87 90Inch Outside Length, 2 Ribs (2RB87)
- MONARCH Pump Assembly (500216312171510)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-06-08-FG)
- BRENNAN INDUSTRIES 04MP-08FP Straight Expander, 2PK (5405-04-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male O-Ring Boss X 3/4" Female Pipe, Straight (6405-12-12-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-16-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Female Pipe X 3/4" Female Pipe Swivel (1405-12-12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X16X16)
- Brennan Industries Hydraulic Hoses & Fittings