Shop All Compression Tube Fittings
Brennan Industries
Reducing Union Tee, N2603
Mfr # N2603-08-08-06-SS
Zoro # G206597448
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Hex Size 7/8 in
- Pipe Size 1/2 in x 1/2 in x 3/8 in
- Standards A 213, ASTM A 269
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2603-08-08-06-SS
- Zoro # G206597448
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in x 1/2 in x 3/8 in |
Overall Length | 2 27/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Description
Reducing Union Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 3/8 in, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Plastic Tank Stabilizer (F275228)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- ELKAY Lower Panel, Louvers Assembly (28931C)
- MOEN Haelyn One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless (87627SRS)
- BRENNAN INDUSTRIES Bulkhead Male Connector, Gas, N2706-LN (N2706-LN-04-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-06-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-05-05-05-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-05-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-10-12-BT-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-02-02-SS)
- PARKER 3/4" Compression Brass Nut (12NU12-B)
- Brennan Industries Compression Tube Fittings