Shop All Compression Tube Fittings
Brennan Industries
Reducing Union , Gas, N2403
Mfr # N2403-05-05-SS
Zoro # G306597690
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 14 1/5 mm, 16 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Compatible Fitting Brands Parker A-LOK, Swagelok
- Application Gases, Hydraulic, Pneumatic
Product Information
- Brand Brennan Industries
- MFR # N2403-05-05-SS
- Zoro # G306597690
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14 1/5 mm, 16 mm |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Details
Description
Reducing Union, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 4037 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kelston R360 Ch 2Pc 128 Eb Tlt (32810-0)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3101 12 17)
- PARKER Connector, Zinc Pltd Steel, CompxM, 3/4In (12 FBU-S)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-04-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-02-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-14-SS)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-04-08-O-SS)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-8-6)
- Brennan Industries Tube Fittings