Shop All Compression Tube Fittings
Brennan Industries
Nut, N0318
Mfr # N0318-05-SS
Zoro # G406597521
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Hex Size 63/100 in
- Standards A 213, ASTM A 269
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N0318-05-SS
- Zoro # G406597521
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 63/100 in |
Overall Length | 17/32 in |
Compatible Tube Outer Diameter | 5/16 in |
Thread Size | 5/16 |
Threading Size | 5/16 |
For Tube Outside Diameter | 5/16 in |
Description
Nut, Application Gas, Hydraulic, Pneumatic, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 17/32 in, Thread Size 5/16, Specific Fitting Shape Nut, System of Measurement Imperial/Metric, Compatible Tube Outer Diameter 5/16 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Brennan Instrumentation, Standards A 213, ASTM A 269, Color Silver, Compatible Tube Hardness RB 75 to 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S-SS)
- GERBER Hot Cartridge, Brass, Washerless (98-710)
- SMITH-COOPER 1/2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014820)
- GROHE Thermo Element (47450000)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-12-08-O-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-04-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-12-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-10-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-04-08-BT-SS)
- PARKER 1/2" Compression x 3/8" FNPT Brass 90 Degree Elbow 10PK (170CA-8-6)
- Brennan Industries Tube Fittings