Shop All Compression Tube Fittings
Brennan Industries
Male SAE Connector, Gas, N6400
Mfr # N6400-12-08-O-SS
Zoro # G506597650
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 1 3/50 in, 1 13/100 in
- Pipe Size 1/2 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Compatible Tube Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N6400-12-08-O-SS
- Zoro # G506597650
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 1 3/50 in, 1 13/100 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size A | 3/4-16 |
Thread Size B | 3/4-16 |
Overall Length | 1 27/32 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/4 in |
Threading Size | 3/4-16 x 3/4-16 |
Description
Male SAE Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS Bostitch Pc3000-Oc2 / Buckaroos Red G26 (Tacker) Stapler (G26 RED)
- ZSI Gamma Extreme Pad, 6"x 6"x 7/8" (AV-6)
- NVENT CADDY Strut Cushion Clamp, 4 in. Pipe (CCC0450)
- PRO-FLEX Pro-Flex Brass Fem Fitting 1/2 (PFFN-1212)
- BRENNAN INDUSTRIES Union Cross, N2650 (N2650-06-06-06-06-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-02-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-04-08-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-04-02-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-08-SS)
- ZORO SELECT 3/8" x 1/4" Compression Brass Supply Stop Extender Tee (993-015NL)
- Brennan Industries Compression Tube Fittings