Shop All Compression Tube Fittings
Brennan Industries
Male SAE Connector, Gas, N6400
Mfr # N6400-06-08-O-SS
Zoro # G106597616
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 1/2 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 69/100 in, 22/25 in
- Series Brennan Instrumentation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N6400-06-08-O-SS
- Zoro # G106597616
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 69/100 in, 22/25 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 3/4-16 |
Thread Size B | 3/4-16 |
Overall Length | 1 9/16 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 3/4-16 x 3/4-16 |
Description
Male SAE Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cia Widespread CHR (T6222)
- GROHE Universal Screw Ring (07419000)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPC-1.5-316-VITON)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-06-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-02-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-16-16-16-SS)
- BRENNAN INDUSTRIES Male ISO Taper Connector, Gas, N7000 (N7000-04-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-06-SS)
- LEGRIS Brass Metric Compression Fitting (0109 16 17)
- Brennan Industries Compression Tube Fittings