Shop All Compression Tube Fittings
Brennan Industries
Male SAE Connector, Gas, N6400
Mfr # N6400-06-04-O-SS
Zoro # G406597644
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 63/100 in, 69/100 in
- Pipe Size 1/4 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Fitting Side A Tube Outer Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N6400-06-04-O-SS
- Zoro # G406597644
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 63/100 in, 69/100 in |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 7/16-20 |
Thread Size A | 7/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 7/16-20 x 7/16-20 |
Description
Male SAE Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plastic Flush Valve, For Use With American Standard Toilets (68-7089)
- ZURN 3" - 4" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV3-SS)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-24-24-SS)
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-08-08-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-05-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-16-12-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-02-02-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-08-SS)
- THRIFCO PLUMBING 2 Inch PVC Sxt Comp.Tee (6622193)
- Brennan Industries Compression Tube Fittings