Shop All Compression Tube Fittings
Brennan Industries
Male Run Tee, N2605
Mfr # N2605-02-02-02-SS
Zoro # G106597500
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Hex Size 7/16 in
- Pipe Size 1/8 in
- Standards A 213, ASTM A 269
- Fitting Side B Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2605-02-02-02-SS
- Zoro # G106597500
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size B | 1/8-27 |
Fitting Side C Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 1/8-27 |
Description
Male Run Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Thread Size B 1/8-27, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Removable Splash Guard (1016)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114057)
- ZORO SELECT Tube Cutter, Manual, Up to 1 In (34A521)
- SOUTHLAND 3/4 In. x 4-1/2 In. Welded Steel Galvanized Nipple (10507)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6802 (N6802-08-08-NWO-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-02-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-04-06-SS)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-04-04-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-04-SS)
- PARKER Elbow, 90, Zinc Steel, CompxM, 5/8Inx1/2In (10 CBU-S)
- Brennan Industries Tube Fittings