Shop All Compression Tube Fittings
Brennan Industries
Male NPT Adapter, Gas, N2428
Mfr # N2428-04-04-SS
Zoro # G106597470
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 1/4 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Maximum Operating Pressure 4020 psi
- Fitting Side B Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2428-04-04-SS
- Zoro # G106597470
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 1/4-18 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/4-18 |
Description
Male NPT Adapter, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Bathtub Drain Trip Lever Kit (60356)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (507 1 1/4)
- ZORO SELECT 3" Female Coupler x Hose Shank 316 SS Coupler (3LX47)
- BECK 3" Close Black Pipe Nipple Sch 80 (0332644608)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-12-08-SS)
- BRENNAN INDUSTRIES Union 90 Elbow, Gas, N2500 (N2500-10-10-SS)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-04-02-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-02-02-BT-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-04-02-BT-SS)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-02-SS)
- Brennan Industries Compression Tube Fittings