Shop All Compression Tube Fittings
Brennan Industries
Male NPT 90 Elbow, Gas, N2501
Mfr # N2501-08-12-SS
Zoro # G106597630
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Hex Size 22 mm, 27 mm
- Pipe Size 3/4 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Fitting Side A Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2501-08-12-SS
- Zoro # G106597630
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 22 mm, 27 mm |
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 9/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-14 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-14 |
Description
Male NPT 90 Degrees Elbow, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size (6AYZ5)
- KOHLER Touchless Valve Piston, Replacement (1056873)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C531)
- KOHLER Purist Essentials Performance Showering Package, 2.5 Gpm (22181-CP)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-08-SS)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-06-08-O-SS)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-06-04-SS)
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-08-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-16-12-SS)
- BRENNAN INDUSTRIES AN Union, Gas, N2402 (N2402-10-10-SS)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Female Coupling (700066-1412)
- Brennan Industries Compression Tube Fittings