Shop All Compression Tube Fittings
Brennan Industries
Male NPT 90 Elbow, Gas, N2501
Mfr # N2501-06-08-SS
Zoro # G806597640
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Size 1/2 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 17 mm, 22 mm
- Compatible Tube Wall Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2501-06-08-SS
- Zoro # G806597640
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 17 mm, 22 mm |
Overall Length | 1 11/32 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/2-14 |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 3/8 in |
Description
Male NPT 90 Degrees Elbow, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 45 deg, 2", 125, Brz Nl (4385007370)
- ZORO SELECT 1-1/4" FNPT 304 SS Tee (40TE111N114)
- KOHLER Occasion Deck Mount Bath Cane Spout (27016-2MB)
- PARFLEX Polyethylene Tubing EB-64-0500 500 ft. (EB-64-0500)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-02-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-16-16-NWO-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-20-20-20-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-08-SS)
- ZORO SELECT 5/16" Compression Low Lead Brass Insert (700561-05)
- Brennan Industries Compression Tube Fittings