Shop All Compression Tube Fittings
Brennan Industries
Male NPT 90 Elbow, Gas, N2501
Mfr # N2501-05-02-SS
Zoro # G306597638
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Size 1/8 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Fitting Material Stainless Steel
- Fitting Side B Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2501-05-02-SS
- Zoro # G306597638
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 1/8-27 |
For Tube Outside Diameter | 5/16 in |
Threading Size | 1/8-27 |
Details
Item | Male NPT 90 Degrees Elbow |
Specific Fitting Shape | 90 Degrees Elbow |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | MNPT |
Series | Brennan Instrumentation |
Application | Gases, Hydraulic, Pneumatic |
Maximum Operating Temperature | 1,200 Degrees F |
System of Measurement | Imperial/Metric |
Fitting Side A Connection Type | Compression |
Material Grade | 316 |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Maximum Operating Pressure | 4037 psi |
Fitting Body Material | 316 Stainless Steel |
Connection Type | Compression x MNPT |
For Tube OD | 5/16 in |
End Connection Type | Compression, Threaded |
Fitting Shape | Elbow |
Description
Male NPT 90 Degrees Elbow, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 4037 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sink Clip No. 2 (52513B)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-740)
- DELTA Delta Lakeview Wand Assembly Stainless (RP93634SS)
- PROPLUS Tub Drain W/ Trip Lever Face Plate in Chrome Chrome plating (1311)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-02-02-BT-SS)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-06-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-12-SS)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-04-04-SS)
- BRENNAN INDUSTRIES MBSPT Straight, O.D 8 mm, O.L 35mm, 1200F (D7404-L08-04-SS)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4 F5BU-SS)
- Brennan Industries Compression Tube Fittings