Shop All Compression Tube Fittings
Brennan Industries
Male NPT 90 Elbow, Gas, N2501
Mfr # N2501-04-08-SS
Zoro # G806597596
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Hex Size 14 mm, 22 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Pipe Size 1/2 in
- Maximum Operating Temperature 1,200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2501-04-08-SS
- Zoro # G806597596
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14 mm, 22 mm |
Pipe Size | 1/2 in |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 1/2-14 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/2-14 |
Description
Male NPT 90 Degrees Elbow, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU7)
- LEGEND VALVE 1" GALVANIZED UNION (352-445C)
- VIEGA Viega ProPress 45 street elbow, 3/4" x 3/4" (77053)
- RHEEM Resistored LWD Element, Copper, 240V, 4000W (SP10552LL)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-12-12-SS)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-04-SS)
- BRENNAN INDUSTRIES Port Connector, Gas, N2440 (N2440-08-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-06-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-08-SS)
- BRENNAN INDUSTRIES Reducing Union , Gas, N2403 (N2403-08-04-SS)
- PARKER Union, Nylon, Comp, 1/2In x 3/8In (N8UC6)
- Brennan Industries Compression Tube Fittings