Shop All Compression Tube Fittings
Brennan Industries
Male NPT 90 Elbow, Gas, N2501
Mfr # N2501-04-06-SS
Zoro # G306597614
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Hex Size 14 mm, 17 mm
- Pipe Size 3/8 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2501-04-06-SS
- Zoro # G306597614
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14 mm, 17 mm |
Pipe Size | 3/8 in |
Overall Length | 1 5/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 3/8-18 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 3/8-18 |
Description
Male NPT 90 Degrees Elbow, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SMU240)
- ZORO SELECT 1/4" FNPT 304 SS 90 Degree Elbow (2UA55)
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/4" Pipe Size (706125-04)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-08-SS)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-08-08-SS)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-08-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-08-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-06-08-NWO-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- Brennan Industries Tube Fittings