Shop All Compression Tube Fittings
Brennan Industries
Male NPT 90 Elbow, Gas, N2501
Mfr # N2501-04-02-SS
Zoro # G906597595
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Hex Size 14 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Pipe Size 1/8 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2501-04-02-SS
- Zoro # G906597595
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14 mm |
Pipe Size | 1/8 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 1/8-27 |
Threading Size | 1/8-27 |
For Tube Outside Diameter | 1/4 in |
Description
Male NPT 90 Degrees Elbow, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Female NPT Forged Steel Reducer (0361177306)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFA1012CES)
- BANJO Y STRAINER (LS200-12)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-08-08-NWO-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- BRENNAN INDUSTRIES Reducing Union , Gas, N2403 (N2403-08-04-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-02-04-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-10-SS)
- THRIFCO PLUMBING #62R 3/8 Inch x 1/4 Inch Lead-Free Brass Compression Coupling (4401059)
- Brennan Industries Tube Fittings