Shop All Compression Tube Fittings
Brennan Industries
Male NPT 45 Elbow, Gas, N2503
Mfr # N2503-08-08-SS
Zoro # G006597419
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Size 1/2 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 22 mm
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2503-08-08-SS
- Zoro # G006597419
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 22 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 1/4 in |
Thread Size B | 1/2-14 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 1/2-14 |
Description
Male NPT 45 Degrees Elbow, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 45 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-2.5-1-304)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93667)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-08-08-NWO-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-08-12-SS)
- BRENNAN INDUSTRIES Bulkhead Adapter, Gas, N2709-LN (N2709-LN-04-04-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-02-02-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-08-06-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- ZORO SELECT 1/4" Compression Low Lead Brass Sleeve (700060-04)
- Brennan Industries Tube Fittings