Shop All Compression Tube Fittings
Brennan Industries
Male NPT 45 Elbow, Gas, N2503
Mfr # N2503-06-04-SS
Zoro # G206597394
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Hex Size 17 mm
- Pipe Size 1/4 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2503-06-04-SS
- Zoro # G206597394
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size | 1/4 in |
Overall Length | 1 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/4-18 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/4-18 |
Description
Male NPT 45 Degrees Elbow, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 in, Specific Fitting Shape 45 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wall Mounted, Shower Slide Bar Kit, Polished Chrome, Wall (1660774.002)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- KIBI P-Trap, Matte Black (KPT101MB)
- WILKINS Zurn Wilkins Bronze Backflow Preventer Valve 1 pc (34-975XL)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-04-04-SS)
- BRENNAN INDUSTRIES Union 90 Elbow, Gas, N2500 (N2500-10-10-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-10-12-BT-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-06-06-BT-SS)
- BRENNAN INDUSTRIES Swivel Straight, O.D 20 mm, O.L 60 mm (D6565-S20-S20-SS)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-04-02-SS)
- PARKER Branch Tee, Nylon, CompxM, 3/8In (N6MT6)
- Brennan Industries Tube Fittings