Shop All Compression Tube Fittings
Brennan Industries
Male ISO Taper Connector, Gas, N7000
Mfr # N7000-04-04-SS
Zoro # G106597722
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Pipe Size 1/4 in
- Fitting Material Stainless Steel
- Compatible Fitting Brands Parker A-LOK, Swagelok
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N7000-04-04-SS
- Zoro # G106597722
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Thread Size B | 1/4-19 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/4-19 |
Details
Item | Male ISO Taper Connector |
Specific Fitting Shape | Straight |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Fitting Material | Stainless Steel |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Fitting Side B Connection Type | MBSPT |
Series | Brennan Instrumentation |
System of Measurement | Imperial/Metric |
Fitting Side A Connection Type | Compression |
Application | Gases, Hydraulic, Pneumatic |
Maximum Operating Pressure | 4020 psi |
Material Grade | 316 |
Maximum Operating Temperature | 1,200 Degrees F |
Connection Type | Compression x MBSPT |
For Tube OD | 1/4 in |
Fitting Body Material | 316 Stainless Steel |
End Connection Type | Compression, Threaded |
Description
Male ISO Taper Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metering Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (701LF-HDF)
- KISSLER Air Gap Cover, Sink, Chrome Plated, PK2 (59-1716/2)
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- LARSEN SUPPLY CO 3/8X3/8X24 Ss Connector (10-0960)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-02-04-SS)
- BRENNAN INDUSTRIES Reducing Union , Gas, N2403 (N2403-08-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-05-02-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-01-02-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-08-SS)
- PARGRIP Panel Mount Adptr, PFA, Comp, 3/8In (GAMS-66-P)
- Brennan Industries Tube Fittings