Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-24-24-SS
Zoro # G206597721
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Pipe Size 1 1/2 in
- Hex Size 55 mm, 57 mm
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-24-24-SS
- Zoro # G206597721
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1 1/2 in |
Hex Size | 55 mm, 57 mm |
Overall Length | 3 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Thread Size B | 1 1/2-11 1/2 |
Threading Size | 1 1/2-11 1/2 |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Material Grade 316, Maximum Operating Pressure 2046 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 3 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE TM-550 STEM REPAIR KIT (108-550)
- TEFEN Male Threaded Elbow, 8mmx1/8" BSPT (22046948028)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (R8H6200-PP)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311YF02V8BD5)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-12-SS)
- BRENNAN INDUSTRIES AN Union, Gas, N2402 (N2402-12-12-SS)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-10-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-08-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-05-04-SS)
- HAM-LET Front and Back Ferrule, SS, 1/2in., PK10 (760LS SS 1/2-10PK)
- Brennan Industries Compression Tube Fittings