Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-16-12-SS
Zoro # G706597696
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 3/4 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 35 mm, 38 mm
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-16-12-SS
- Zoro # G706597696
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/4 in |
Hex Size | 35 mm, 38 mm |
Overall Length | 2 1/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Thread Size B | 3/4-14 |
Threading Size | 3/4-14 |
For Tube Outside Diameter | 1 in |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 3146 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (TEE050)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Draining Sillcock w-34HA VB (25P-8)
- ZURN W/Bv Non-Potable 1" 950Xl (1-950XL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-12-12-08-SS)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-06-08-SS)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-06-08-O-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-06-BT-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-02-04-SS)
- ZORO SELECT 3/16" Compression Low Lead Brass Nut (700061-03)
- Brennan Industries Compression Tube Fittings