Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-12-08-SS
Zoro # G606597598
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 27 mm, 28 1/2 mm
- Pipe Size 1/2 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Maximum Operating Temperature 1,200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-12-08-SS
- Zoro # G606597598
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 27 mm, 28 1/2 mm |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 2 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 3/4 in |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN PUSH DOWN DRN SERV KIT (186479)
- LEGEND VALVE 1-1/2" GALVANIZED CAP (352-487C)
- BREEZE T-Bolt, 3.25", Carbon Steel Bolt, PK10 (B9222-0325 B)
- ZORO SELECT Water Heater Element (TG2167L 430545)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-12-08-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-04-SS)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-08-08-SS)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-04-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-04-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-02-02-SS)
- PARKER 1/4" Compression Union Connector (P4UC4)
- Brennan Industries Tube Fittings