Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-12-06-SS
Zoro # G006597686
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 3/8 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Series Brennan Instrumentation
- Fitting Side B Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2404-12-06-SS
- Zoro # G006597686
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Overall Length | 1 27/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Threading Size | 3/8-18 |
For Tube Outside Diameter | 3/4 in |
Details
Item | Male Connector |
Specific Fitting Shape | Straight |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Series | Brennan Instrumentation |
Fitting Side B Connection Type | MNPT |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 1,200 Degrees F |
Application | Gases, Hydraulic, Pneumatic |
Maximum Operating Pressure | 2436 psi |
System of Measurement | Imperial/Metric |
Material Grade | 316 |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Fitting Side A Connection Type | Compression |
Connection Type | Compression x MNPT |
End Connection Type | Compression, Threaded |
For Tube OD | 3/4 in |
Fitting Body Material | 316 Stainless Steel |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. (K3150-24)
- THRIFCO PLUMBING #39 5/16 Inch Brass Flare Plug 2/Pack (4401301)
- JONES STEPHENS Snap-On Seat Disc For Am. Std. (C04625)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-06-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-12-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-05-SS)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-06-06-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-08-06-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- Brennan Industries Compression Tube Fittings