Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-10-08-SS
Zoro # G306597577
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 1/2 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 24 mm, 25 mm
- Application Gases, Hydraulic, Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-10-08-SS
- Zoro # G306597577
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 24 mm, 25 mm |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 5/8 in |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 2951 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Nickel Two-Hole Trip Lever Trim Only (B5114PN)
- GEDORE Pipe Reamer, 1/3" to 2-1/4" Capacity (232500)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 2 in Nominal, Coupler x Adapter End Style, Aluminum, Do (2040-DA-AL)
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI2308S-PK10)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-12-08-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-08-12-SS)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-08-08-SS)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-08-08-06-SS)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-08-BT-SS)
- PARKER Connector, Zinc Steel, CompxF, 1/4Inx1/8In (4 GBU-S)
- Brennan Industries Compression Tube Fittings