Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-08-04-SS
Zoro # G206597585
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Pipe Size 1/4 in
- Hex Size 22 mm
- System of Measurement Imperial/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-08-04-SS
- Zoro # G206597585
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 22 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 23/32 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 1/2 in |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 4In Deck-Mount Cover Plate (2200-112JKCP)
- APOLLO VALVES Backflow Preventer Repair Kit (38204RK)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14259-BL)
- BASIKS Check Valve, CPVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-CP)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-20-20-20-SS)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-08-08-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-04-SS)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-04-04-SS)
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-08-08-SS)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Female Coupling (700066-1412)
- Brennan Industries Tube Fittings