Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-06-08-SS
Zoro # G206597592
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 1/2 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 17 mm, 22 mm
- Compatible Tube Wall Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-06-08-SS
- Zoro # G206597592
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 17 mm, 22 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/2-14 |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- EZ-FLO EASTMAN 2 gpm Aerated Outlet, 5/16"-27, 55/64"-27 Thread Size, Chrome, Brass (30151LF)
- REDHAT 24V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- SANI-LAV Sink Strainer, Drain Dia.2 in. (1010)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-04-06-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N0319-F-03-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-10-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-06-04-SS)
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 (60P-5)
- Brennan Industries Compression Tube Fittings