Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-06-04-SS
Zoro # G006597655
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 16 mm, 17 mm
- Pipe Size 1/4 in
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2404-06-04-SS
- Zoro # G006597655
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 16 mm, 17 mm |
Pipe Size | 1/4 in |
Overall Length | 1 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/4-18 |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 3/8 in |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (Thermador-00491849-AFC-RF-W1-3-93403)
- AMERICAN STANDARD Female Outlet Connection, Urinal (047082-0070A)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0000)
- MOEN Lever Handle Kit, Chrome, Single Handle (14732)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-08-06-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-08-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-20-20-20-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-16-16-16-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-04-02-SS)
- PARKER 3/4" Compression Brass Sleeve 10PK (60C-12)
- Brennan Industries Tube Fittings