Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-05-04-SS
Zoro # G906597663
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 14 mm, 16 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Pipe Size 1/4 in
- Compatible Tube Wall Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-05-04-SS
- Zoro # G906597663
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14 mm, 16 mm |
Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
For Tube Outside Diameter | 5/16 in |
Threading Size | 1/4-18 |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 4037 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (22UL39)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVP9)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-2711)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 160 (82602)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-02-SS)
- BRENNAN INDUSTRIES AN Union, Gas, N2402 (N2402-10-10-SS)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-08-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-05-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-08-BT-SS)
- PARKER Elbow, Zinc Stl, CompxSAE, 1/4x7/16-20In (4 C5BU-S)
- Brennan Industries Compression Tube Fittings