Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-05-02-SS
Zoro # G106597623
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Pipe Size 1/8 in
- Series Brennan Instrumentation
- Fitting Side B Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2404-05-02-SS
- Zoro # G106597623
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 3/8 in |
Thread Size B | 1/8-27 |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Threading Size | 1/8-27 |
Details
Item | Male Connector |
Specific Fitting Shape | Straight |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Series | Brennan Instrumentation |
Fitting Side B Connection Type | MNPT |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 1,200 Degrees F |
Material Grade | 316 |
System of Measurement | Imperial/Metric |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Application | Gases, Hydraulic, Pneumatic |
Fitting Side A Connection Type | Compression |
Maximum Operating Pressure | 4037 psi |
Connection Type | Compression x MNPT |
End Connection Type | Compression, Threaded |
Fitting Body Material | 316 Stainless Steel |
For Tube OD | 5/16 in |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 4037 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN42)
- ELKAY Elkay Crosstown 33"x22"x9", Equal 2-Bowl Dual Mount Sink Kit SS (ECTSR33229TBG2)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-G10-J300-8p-16994)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-06-SS)
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-08-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-04-06-SS)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-08-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-16-16-NWO-SS)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- Brennan Industries Tube Fittings