Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-04-06-SS
Zoro # G806597572
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 14 mm, 19 mm
- Pipe Size 3/8 in
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-04-06-SS
- Zoro # G806597572
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14 mm, 19 mm |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 3/8-18 |
Threading Size | 3/8-18 |
For Tube Outside Diameter | 1/4 in |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" OD Tube, 304SS (100150-4-555)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM125SHM120)
- PARKER Long Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 X 3.0 FFF-S)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-06-04-SS)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-06-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-05-04-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-04-04-SS)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-08-08-06-SS)
- Brennan Industries Tube Fittings