Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-02-06-SS
Zoro # G406597637
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Pipe Size 3/8 in
- Series Brennan Instrumentation
- Fitting Side B Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-02-06-SS
- Zoro # G406597637
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Overall Length | 1 13/32 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 3/8-18 |
Details
Item | Male Connector |
Specific Fitting Shape | Straight |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Series | Brennan Instrumentation |
Fitting Side B Connection Type | MNPT |
Fitting Material | Stainless Steel |
Application | Gases, Hydraulic, Pneumatic |
System of Measurement | Imperial/Metric |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Maximum Operating Pressure | 8565 psi |
Material Grade | 316 |
Fitting Side A Connection Type | Compression |
Maximum Operating Temperature | 1,200 Degrees F |
Connection Type | Compression x MNPT |
For Tube OD | 1/8 in |
Fitting Body Material | 316 Stainless Steel |
End Connection Type | Compression, Threaded |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 8565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- JONES STEPHENS Plastic Tub Box, 13" Lx13" Wx7" D (T40001)
- T&S BRASS Hose Reel, Enclosed, 30 Ft L, 3/8 In Inlet (B-7222-C01)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-05-05-05-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-10-08-SS)
- BRENNAN INDUSTRIES Bulkhead Male Connector, Gas, N2706-LN (N2706-LN-08-08-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-04-08-BT-SS)
- BRENNAN INDUSTRIES Port Connector, Gas, N2440 (N2440-08-08-SS)
- PARKER Connector, Nylon, CompxM, 3/8In (N6MC6)
- Brennan Industries Compression Tube Fittings